Zoro Homepage

Cleaners & Detergents, Vend-Box, Unscented, 100 PK

  • Mfr # VEN 2979697

  • Zoro # G6099589


product price: $59.15
/pk 100, $0.59/ea

Key Features

Container Type
Vend-Box
Fragrance
Unscented
Application Method
Color Safe Bleach
Capacity
1.8 oz
Effective to Remove
Bacteria; Fungus; Germs; Grease; Mildew; Organic Matter; Soil; Stains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEN 2979697
Zoro #
G6099589
UPC #
10072613465450
Country of Origin
United States

Details

Container Type
Vend-Box
Fragrance
Unscented
Item
Cleaners & Detergents
Application Method
Color Safe Bleach
Capacity
1.8 oz
Effective to Remove
Bacteria; Fungus; Germs; Grease; Mildew; Organic Matter; Soil; Stains
Surface
Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic
For Use On
Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic
Application
Color Safe Bleach
Net Weight
17.1 lbs
Physical Form
Powder

Description

SUNĀ® Color Safe Powder Bleach, Vend Pack, 1 load Box, 100/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.