Shop SUN JOE
See all product information
Create Account
10lb Case of Fatwood Fire Starter
- Mfr # FATWOOD10
- Zoro # G523782305
product price:
$
29.99
/ea
Key Features
Length
9.25 in
Width
8.1 in
Height
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FATWOOD10
- Zoro #
- G523782305
- UPC #
- 014761002043
- Country of Origin
- Mexico
- Item
- Firewood
Dimensions
- Length
- 9.25 in
- Width
- 8.1 in
- Height
- 9.5 in
Description
The Natural Way to Start a Fire. Get your fire roaring in seconds with Fatwood Fire Starters, the safe, simple, and natural solution trusted by campers and homeowners alike. Harvested from resin-rich pine stumps, each stick is packed with organic sap that ignites instantly-no chemicals, no additives, just pure natural power. Whether you’re lighting a fireplace on a cozy night, a campfire in the woods, or a backyard fire pit with friends, Fatwood makes fire starting effortless. Just two sticks are enough to spark long-lasting flames, even in wet, windy, or cold conditions. Unlike lighter fluid or synthetic starters, Fatwood is eco-friendly, non-toxic, and safe to store indoors. Its clean burn gives off a pleasant pine aroma without harmful fumes, making it perfect for both indoor and outdoor fires. Compact and portable, it’s an essential tool for camping, grilling, survival kits, or everyday use at home. Bring convenience, safety, and reliability to every fire with Fatwood-the natural fire starter that works every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.