This item is Discontinued.

Sun Joe 2100-PSI Elec. Pressure Washer, Turbo + Angled Nozzle, 26-Oz Foam Cannon, Green SPX2004-SJG

2100-PSI Elec. Pressure Washer, Turbo + Angled Nozzle, 26-Oz Foam Cannon, Green (Discontinued)

  • Mfr # SPX2004-SJG
  • Zoro # G204938359
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPX2004-SJG
Zoro #
G204938359
UPC #
842470125285
Country of Origin
China

Description

Tackle your toughest home, outdoor and auto-cleaning tasks with the next-generation in grime fighting technology — SPX2004 Electric Pressure Washer form SUN JOE. Pack a powerful cleaning punch with up to 2100 pounds per square inch (at initial discharge per CSA internal pressure testing) of punishing pressure in each blast! YOU NAME IT. YOU AIM IT. GRIME IS GONE. Sun Joe’s eco-friendly 13-amp electric motor blasts through even the most stubborn gunk and grime, while the 1.8 GPM (with nozzle open at minimum pressure) max flow rate rinses it all away. Remove tar and grease from concrete, heavy mildew stains, oil stains, caked on mud, peeling paint, and other tough cleaning tasks. SPX2003 includes 3 swappable nozzle tips — Turbo, to destroy tough grime; Jet, which adjusts from 0o to 45o for a variety of cleaning tasks; and the 90o nozzle, for cleaning in tough-to-reach places. It’s as easy as click + connect! And when you really need a boost, the onboard 25.4 fl oz foam cannon is perfect for applying your preferred detergent mix — for an extra blast of added cleaning power. YOU NAME IT. YOU AIM IT. GRIME IS GONE. Plus, with a host of DIY-friendly features like the 20-foot steel-reinforced, high-pressure hose, and 35 ft power cord with GFCI protection, Sun Joe is the right choice for home improvement chores. So, when there’s dirty work to be done, GET EQUIPPED, and GO WITH JOE.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.