Shop SUN JOE
See all product information
Create Account
2200-PSI, PWMA Rated Roll Cage Pressure Washer, 13-Amp, GFCI 35-Ft. Cord
- Mfr # SPX7000-MAX
- Zoro # G223782322
product price:
$
249.99
/ea
Free Shipping & Returns
Key Features
Height
19.75 in
Width
17.25 in
Length
18.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPX7000-MAX
- Zoro #
- G223782322
- UPC #
- 014761000360
- Country of Origin
- China
Dimensions
- Height
- 19.75 in
- Width
- 17.25 in
- Length
- 18.3 in
Details
- Item
- Pressure Washer
Description
MAXIMUM CLEANING POWER - BLAST GRIME AWAY WITH CONFIDENCE and CONTROL! Take on dirty driveways, decks, patios, siding, fences, outdoor furniture, lawn equipment, and vehicles with the new Sun Joe SPX7000-MAX Electric Pressure Washer. Built to tackle your toughest cleaning projects, this PWMA-certified machine delivers 2200 PSI of rated pressure and 1.1 GPM of rated flow to cut through caked-on mud, mildew, grease, and everyday grime while using water efficiently. With a powerful 13-amp motor, three Quick-Connect spray tips, and a bonus turbo nozzle, Sun Joe’s SPX7000-MAX gives you the flexibility to go from heavy-duty spot cleaning to broad, regular-duty rinsing with ease. The extra-large onboard 22 fl oz foam cannon lays down rich suds for a deeper clean, while the 25 ft high-pressure hose and 35 ft GFCI-protected power cord provide the reach you need to move around larger cleaning areas without constant repositioning.Compact, portable, and weighing just 27 lbs, the SPX7000-MAX is easy to maneuver, easy to store, and simple to set up thanks to its sturdy roll-cage construction. Add in onboard accessory storage, high-temp water tolerance up to 104 degrees farenheit, and Sun Joe’s 2-year warranty, and you have a pressure washer designed to make outdoor cleanup fast, effective, and worry-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.