Universal 14-In., 4-Wheel Pressure Washer Surface Cleaner, Stainless Steel
- Mfr # SPX-SC14
- Zoro # G723782310
product price:Â
$
69.99
/ea
Key Features
Length
14.5 in
Width
6.75 in
Height
14.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPX-SC14
- Zoro #
- G723782310
- UPC #
- 810188810625
- Country of Origin
- China
- Item
- Surface Cleaner
Dimensions
- Length
- 14.5 in
- Width
- 6.75 in
- Height
- 14.6 in
Description
The Sun Joe SPX-SC14 Universal Surface Cleaner Pressure Washer Attachment delivers professional-grade cleaning power for large outdoor surfaces. Built to handle up to 4000 PSI and 4.0 GPM, it makes quick work of dirt, grime, and tough stains on driveways, patios, decks, and sidewalks. Designed for versatility and durability, it operates with water temperatures up to 300 degrees farenheit, giving you the extra cleaning strength you need for stubborn buildup. Compact yet powerful, the surface cleaner measures 13.4 in x 6.1 in x 13.2 in and glides smoothly on 1.9-inch wheels for easy maneuverability. Weighing just 6.8 pounds and featuring a 14-inch extension wand, the SPX-SC14 is lightweight, easy to control, and built to make outdoor cleaning faster, easier, and more efficient. Compatible with all SPX Series Pressure Washers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.