
24-Volt 13-Inch 4-Ah Cordless Snow Shovel, Qucik Chrger
Mfr # 24V-SS13
Zoro # G506457367
product price: $199.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24V-SS13
Zoro #
G506457367
UPC #
842470118089
Country of Origin
China
Description
WHEN IT COMES TO SNOW, GO WITH JOE. Introducing the ultimate grab-n-go cordless snow-busting tool: 24V-SS13 from SNOW JOE. Combining innovation and functionality, SNOW JOE provides an easy, convenient and cordless solution to get snow out of your way this winter. Powered by SNOW JOE's exclusive iON+ 24-Volt lithium-ion battery system. The light choice is the right choice with SNOW JOE! Weighing less than 13 lbs, 24V-SS13 blasts through up to 300 lbs of snow per minute while the dual-handle design eliminates the need to bend and strain, maximizing user comfort and ease of use. Equipped with a heavy-duty 2-blade paddle auger, SNOW JOE throws snow up to 20 feet away, clearing a 13-inch wide by 6-inch deep path with each pass. And the durable scraper blade at the base of the unit lets you clear right to the ground without damaging your deck or pavement! When the job is done, 24V-SS13 stores easily inside of a hall closet for quick, convenient access. GET EQUIPPED this winter with the 24V-SS13 24-Volt 4.0 Ah Cordless Snow Shovel from SNOW JOE and leave back-breaking snow removal behind you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.