24V 3 Tool Garden Combo Kit w/2 x 24V 2.0Ah Batteries and Dual Port Rapid Charger
- Mfr # 24V-GT4MAX-LTE
- Zoro # G823782326
product price:
$
149.99
/ea
Free Shipping & Returns
Key Features
Tool Width
8.75 in
Tool Height
13 in
Tool Length
37 in
Blower Type
Handheld
Power Source
Cordless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24V-GT4MAX-LTE
- Zoro #
- G823782326
- UPC #
- 842470142497
- Country of Origin
- China
Dimensions
- Tool Width
- 8.75 in
- Tool Height
- 13 in
- Tool Length
- 37 in
Details
- Item
- Blower
- Blower Type
- Handheld
- Power Source
- Cordless
- Battery Capacity
- 2 Ah
Description
GET YOUR YARD INTO SHAPE! Back-breaking hedge, lawn and leaf cleanups are a thing of the past with the Sun Joe 24V-GT4MAX-LTE Bundle.Featuring Sun Joe’s exclusive IONMAX Lithium-ion battery system for continuous, rechargeable runtime, these 24-volt* tools are just right for trimming up the hedges, edging a path around the garden, and sweeping up debris!The 24-Volt* IONMAX blower is ideal for quick cleanups around the house and yard - or anywhere power is at a premium. Sleek, lightweight and perfectly portable at just 4 pounds, the 24-volt* 2.0 Amp hour battery-powered blower packs the power of a hurricane into the palm of your hand to make yardwork a breeze. Like an aircraft, the jet blower’s powerful turbine fan propels the air up to a 100 mph (max.) windspeed to leave your yard spotless.No more struggling with string - the 24-Volt* stringless trimmer features patented SharperBlade Technology. The self-sharpening, 10” precision cutting blade slices through tough grass, thick thatches, and unwanted weeds without kinks, tangles, or jams! Plus, the built-in flower guard protects against accidental blade contact with delicate plants. Or twist it up and switch it up! The 180o rotating Twist-N-Groom head converts from trimmer to edger in seconds. Edge along flowerbeds, sidewalks, and walkways for a crisp, precise line - every time.Trim, hedge, edge, and clean up your overgrown bushes with the 24-Volt* hedge trimmer! The robust 250 Watt motor and dual-action blades provide up to 40% less vibration than traditional, single-action machines. IONMAX will quickly become your go-to tool to shear cleanly through shapeless shrubs. The 18-inch, rust-resistant blades cut through branches, twigs, and stems up to 0.6 inches thick - for a perfectly groomed hedge every time. And with user-friendly features like the dual-handed grip, built-in safety switch to prevent accidental starting, and front hand guard to protect against blade contact, Sun Joe makes cutting down your landscaping to-do list easier and safer than ever.So, when there's lots of yard work to be done, get the bundle that does it all! Product design or specifications subject to change without notice. Images shown online may vary slightly from the actual product received.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.