X20-Series, Cordless, 20-Volt Leaf Blower w/ 2-20-Volt 2-Amp Batteries
- Mfr # X20-BLOWER-2AX2
- Zoro # G723782327
product price:Â
$
59.99
/ea
Key Features
Tool Length
14.6 in
Tool Width
7.5 in
Tool Height
10 in
Maximum Air Flow
400 cfm
Voltage
20V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X20-BLOWER-2AX2
- Zoro #
- G723782327
- UPC #
- 014761000520
- Country of Origin
- China
Dimensions
- Tool Length
- 14.6 in
- Tool Width
- 7.5 in
- Tool Height
- 10 in
Details
- Item
- Leaf Blower
- Maximum Air Flow
- 400 cfm
- Voltage
- 20V
Description
MAKE CLEANUP A BREEZE. Meet the cleaner, faster way to sweep life's messes off your patio, driveway, garage, gutters, workshop-and out of your way. No fumes. No cords. No hassle. Just GRAB, BLOW, and GO with compact control and serious punch from the SUN JOE X20-BLOWER-2AX2, the cordless compact leaf blower that packs turbine-jet power into a lightweight, one-hand design. Powered by Sun Joe's exclusive 20-Volt* ECOSHARP lithium-ion battery system, the included pair of 2.0 Ah batteries deliver no-fade power for a cleaner, quieter clean-indoors or out. And at only 4.2 lbs (with tube), it's the everyday essential you'll reach for around your home, yard, garden, garage, workshop, and beyond to quickly sweep away leaves, dirt, debris, sawdust, grass clippings, and more! *Please note that this product is NOT compatible with 24V IONMAX System batteries and chargers. This product is compatible with 20V Ecosharp battery configurations. Initial no-load voltage of a fully charged battery is 20V; nominal voltage under typical load is 18V. Run time and air speed based on internal tests. For light snow only. Follow all safety instructions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.