24V iON 10 In, 4.0Ah Cordless Self Oiling Chain Saw, Tool-Less Bar/Chain Tension

  • Mfr # 24V-10CS

  • Zoro # G004197161


product price:  $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24V-10CS
Zoro #
G004197161
UPC #
842470121522
Country of Origin
China

Description

The next generation in tree-trimming tech meets the legendary iON series in the 24V MAX 10-Inch Cordless Chain Saw from SUN JOE. Perfect for your toughest tree-trimming tasks anywhere power is at a premium, SUN JOE is powered by the exclusive iON+ System series of 24-Volt lithium-ion batteries + tools. Cut The Cord and go beyond the limits of the extension cord – SUN JOE is powered by a single 24-Volt 4.0 Ah battery The robust 600 watt motor and 10-inch bar and chain cut cleanly through tree trunks, limbs and logs up to 9.5” thick, and quickly clear away dense brush and dead branches. Lightweight and perfectly portable at less than 8-and-a-half pounds to go where the work is, the chain saw’s onboard 3 fl oz auto-oiler keeps the bar and chain fully lubricated for continuous cutting when you’re really in the thick of things. Plus, SUN JOE’s top-notch safety features include a built-in hand guard with kick-back brake, a safety switch to prevent accidental starts, and a sheath for safe bar storage when the work is done. So, cut your tree trimming tasks down to size — and Go With Joe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.