This item is Discontinued.

Sun Joe 48000-BTU Max Propane OD Patio Heater w/Wheels and Built in Bar Table, Silver SJPPH48-SLV

48000-BTU Max Propane OD Patio Heater w/Wheels and Built in Bar Table, Silver (Discontinued)

  • Mfr # SJPPH48-SLV
  • Zoro # G504197159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJPPH48-SLV
Zoro #
G504197159
UPC #
842470125841
Country of Origin
China

Description

Chill out + cozy up in the great outdoors in comfort and style with the 48,000 BTU Propane Heater from SUN JOE — the perfect addition to any patio, deck, or outdoor lounge space. This floorstanding propane heater can warm up to 250 sq ft to a comfortable temperature, with an adjustable heat output of 25,000 ­­BTUs – 48,000 BTUs, so you and your family can stay comfortably warm on even the chilliest nights — for up to 7 hours (on a 20 gallon propane tank. Sold separately.) Just insert a propane tank into the storage base, connect the included LPG hose, and turn the knob to turn up the heat. The domed, hooded metal top keeps the heat from rising away from your outdoor space, and warms a radius of 9 ft around the unit. Plus, the 30" high mini table is perfect for holding drinks + beverages. Sun Joe is constructed from durable steel with a powder coated finish — available in 3 stylish colors — for a long-lasting luster, season after season. So, when you want to enjoy your outdoor space even in chilly temperatures, go in style — Go With Joe. The 48,000 BTUs Propane Heater from SUN JOE.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.