48V iON+ Cordless 15-IN 5-Position Walk-Behind Lawn Dethatcher, Core Tool
- Mfr # 24V-X2-DTS15-CT
- Zoro # G404197150
product price:
$
200.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24V-X2-DTS15-CT
- Zoro #
- G404197150
- UPC #
- 842470122741
- Country of Origin
- China
Description
Clear out thick thatch build-up and moss deposits with the 48V Cordless Scarifier + Dethatcher from Sun Joe. Thatch is a dense mat of roots, stems and grass clippings that accumulates on lawns over time, blocking the flow of water, oxygen and vital nutrients. This can cause dry, brown patches to pop up around your yard and stunt healthy growth. So, refresh your lawn with the power of iON+! This 2-in-1 tool is the go-to secret of turf experts everywhere. Driven by Sun Joe's exclusive 24V Battery System, this 2-in-1 tool powers up using two 24V 4.0 Ah batteries (batteries + charger sold separately), for up to 48-Volts of rechargeable power. The 600-Watt brushless motor is built to run cooler, quieter, and longer than traditional motors, with no fumes, gas, or maintenance. Scarify your lawn to open up soil and slice up thick patches of moss build-in with the included 7-blade scarifying cylinder. Then switch out the cylinder! Dethatch your lawn and rake up remaining thatch with the 24-tine dethatching cylinder — enhanced with AirBoost technology, to maximize thatch pickup, and spring steel tines that stay sharp longer for reliable performance. The 5-position depth control knob tailors the raking depth — from -0.18 in. (4.5 mm below the soil) to 0.4 in. (10 mm above the soil) — and the scarifying depth — -0.375 in. to 0.2 in. — to suit your lawn. And Sun Joe's included 10.6 gallon collection bag keeps your yard clear of debris. So, take a page from the lawn expert's handbook — and Go With Joe! The 24-Volt Cordless Scarifier + Dethatcher from Sun Joe.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.