Shop SUN JOE
See all product information
Create Account
New 21-In Leaf Sweeper with 22-Gal Collection Bag
- Mfr # SDJ602LS
- Zoro # G223782315
product price:
$
139.99
/ea
Free Shipping & Returns
Key Features
Height
12.25 in
Length
27.75 in
Width
17.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDJ602LS
- Zoro #
- G223782315
- UPC #
- 014761001190
- Country of Origin
- United States
- Item
- Leaf Sweeper
Dimensions
- Height
- 12.25 in
- Length
- 27.75 in
- Width
- 17.5 in
Description
Keep your outdoor spaces immaculate with the Sun Joe Manual Leaf Sweeper SDJ602LS, the eco-friendly solution for effortless leaf and debris cleanup. Featuring a powerful 21-inch cleaning width and expansive 22-gallon collection capacity, this manual leaf sweeper delivers professional-grade results without gas, electricity, or batteries. Perfect for patios, driveways, walkways, and decks, this lightweight leaf sweeper weighs just 13.9 lbs and offers an adjustable working height from -2.8 to 10.6 inches, adapting to any surface condition. With its ergonomic 45° handle angle and dual-brush technology, this push sweeper provides comfortable, efficient yard maintenance while reducing your carbon footprint. Ideal for homeowners seeking a quiet, zero-emission leaf collection tool that requires zero fuel or power cords.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.