Shop SUN JOE
Create Account
48V iON+ Cordless 15-Inch 5-Position Walk-Behind Lawn Dethatcher
- Mfr # 24V-X2-DTS15
- Zoro # G904197155
product price:
$
354.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24V-X2-DTS15
- Zoro #
- G904197155
- UPC #
- 842470122734
- Country of Origin
- China
Description
The next generation in tree-trimming tech meets the legendary iON+ series in 24V-X2-CS16-CT 48-Volt 16-Inch Cordless Chain Saw from SUN JOE. Perfect for your toughest tree-trimming tasks anywhere power is at a premium, SUN JOE is powered by the exclusive iON+ System series of 24-Volt lithium-ion batteries + tools. Cut The Cord and go beyond the limits of the extension cord, or anywhere power is at a premium. SUN JOE is powered by the two iON+ 24-Volt batteries (batteries + charger sold separately), with 4 power options! The robust 1,200 Watt motor and self-lubricating 16-inch bar and chain cut cleanly through branches and logs up to 15.5” thick, to quickly clear away brush and branches. The onboard, 5 fl oz oiler keeps the bar and chain fully lubricated for continuous cutting, and the tool-less chain tensioner provides a quick fix on-the-go with just a twist. Top-notch safety features include a built-in hand guard, kick-back brake, safety switch, and sheath for safe bar storage when the work is done. So, cut your yard chores in half with double the power — and Go With Joe. 24V-X2-CS16-CT 48-Volt, 16-Inch Cordless Chain Saw from SUN JOE.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.