Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sun Joe Battery Powered Handheld Turbine Jet Leaf Blower, Bare Tool 24V-X2-JB500-CT

Battery Powered Handheld Turbine Jet Leaf Blower, Bare Tool (Discontinued)

  • Mfr # 24V-X2-JB500-CT
  • Zoro # G004197130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24V-X2-JB500-CT
Zoro #
G004197130
UPC #
842470121553
Country of Origin
China

Details

Bare Tool/Battery Included
Bare Tool
Power Source
Battery Powered
Blower Type
Handheld
Item
Turbine Jet Leaf Blower

Description

Back-breaking lawn and leaf cleanups are a thing of the past with the 48-Volt Cordless Jet Blower from SUN JOE. SUN JOE is ideal for quick cleanups around the house and yard — or anywhere power is at a premium. Sleek, lightweight and perfectly portable at just 7.7 lbs, the required two 24-volt 2.0 Amp hour batteries (SOLD SEPARATELY) provide 48-Volts of power. Like an aircraft, SUN JOE's powerful turbine fan propels the air up to 140 mph (max.) windspeed – faster than a Category 4 hurricane! Quickly sweep leaves from the porch, dirt +dust from the garage, or even whisk away light snow! Choose from variable speed settings and additional TURBO mode, when your yard is littered with debris. And when the work is done, SUN JOE powers up in just 55 minutes with a dual-port charger (SOLD SEPARATELY). So, pack the power of a hurricane in the palm of your hand, and Go With Joe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.