Shop SUN JOE
See all product information
Create Account
Chicken Coop Sand Low Dust Coarse Grade, washed, screen, dried, 50lb bag
- Mfr # CHKSAND50
- Zoro # G423782313
product price:Â
$
31.45
/ea
Key Features
Height
4 in
Length
26.5 in
Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHKSAND50
- Zoro #
- G423782313
- UPC #
- 014761001985
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Length
- 26.5 in
- Width
- 15 in
Details
- Item
- Sand
Description
Create a cleaner, healthier home for your flock with Sun Joe CHKSAND50 Chicken Coop Sand. This premium, naturally sourced sand is washed, screened, and dried to deliver a clean, dry, and stable floor surface for chicken coops, runs, and nesting areas. Specially processed from natural mineral deposits near Mauricetown, NJ, its free-flowing, low-dust grain structure resists moisture, controls odor, and makes daily cleanup faster and easier than straw, shavings, or soil. Formulated with 50% finer grain for added comfort underfoot, it helps prevent ammonia buildup, minimize bacteria growth, and reduce the risk of silicosis - supporting longer, healthier lives for your chickens. Whether lining a backyard coop, refreshing a nesting area, or upgrading a poultry run, this 50 lb. bag of premium coop sand delivers consistent performance and peace of mind. Not for sandblasting or construction use. Store in a dry area to maintain freshness. Give your flock the clean, comfortable foundation they deserve with Sun Joe Chicken Coop Sand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.