Pet Waste Station Starter Kit with Roll Bag Dispenser, 2,000 Bags & 50 Liners, Steel, Green
- Mfr # FLO1R-S-G-B
- Zoro # G923362725
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Width
12.2 in
Material
Steel
Depth
14 in
Color
Green
Height
91.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLO1R-S-G-B
- Zoro #
- G923362725
- UPC #
- 8.10163E+11
- Country of Origin
- China
- Item
- Pet Waste Station
- Material
- Steel
- Color
- Green
Dimensions
- Width
- 12.2 in
- Depth
- 14 in
- Height
- 91.7 in
Description
The Furloo Outdoor Dog Waste Station is the complete, ready-to-install solution for keeping parks, HOAs, apartment complexes, and pet-friendly areas clean and odor-free. Built from heavy-duty, powder-coated galvanized steel, this commercial-grade system includes an 11.5-gallon trash can and a locking roll-bag dispenser that holds up to four standard bag rolls. Each set comes with 10 rolls of 200 waste bags (2,000 total) and 50 trash can liners, providing everything you need to get started immediately. Designed for durability and convenience, it resists rust, fading, and cracking, even in harsh outdoor conditions. The glow-in-the-dark signage ensures visibility day or night, while all hardware and tools are included for quick, easy setup
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.