- Home
- /
- Grounds & Outdoor
- /
- Lawn & Garden
- /
- Chainsaws & Accessories
- /
- Chainsaws
- /
- Electric, Handheld Chainsaw, 14", 9A
This Product is Discontinued
Shop for all Chainsaws
Sun Joe
Electric, Handheld Chainsaw, 14", 9A (Discontinued)
- Zoro #: G3491411
- Mfr #: SWJ599E
Tap to zoom
Hover or click to zoom
$58.44
- Item: Electric,Handheld Chainsaw,14",9A
- Country of Origin (subject to change): China
This Product is Discontinued
Sun Joe #SWJ599E Specifications
- Zoro #: G3491411
- Mfr #: SWJ599E
- Item: Electric,Handheld Chainsaw,14",9A
- Country of Origin (subject to change): China
Description
CUT BACK ON GAS! Take a pass on gas and choose the one chain saw that’s a cut above the competition. Introducing a greener, cleaner way to maintain your yard and garden with the Sun Joe® Tree Limb Master SWJ599E 14-INCH 9-AMP ELECTRIC CHAIN SAW. The powerful 9-amp motor makes light work of limbs, and easily slices through branches and thick brush up to 10 inches thick. Quickly cut a cord of wood, collect a load of logs, or prune a pine tree with the simple push of a button. A built-in safety switch prevents accidental starting. And at just over 7.7 lbs, the SWJ599E is designed for maximum maneuverability around the yard or garden, without the need for gas. So, why lug a jug when you can go with a JOE? Sun Joe Model SWJ599E comes with a full two-year warranty.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov