Zoro Homepage
This item is Discontinued.
Sun Joe Electric Multi-Angle Pole Chain Saw | 8 inch | 6.5 Amp (Purple) SWJ802E-PRP

Electric Multi-Angle Pole Chain Saw | 8 inch | 6.5 Amp (Purple) (Discontinued)

  • Mfr # SWJ802E-PRP
  • Zoro # G904938314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWJ802E-PRP
Zoro #
G904938314
UPC #
810829022189
Country of Origin
China

Description

The Sun Joe SWJ802E pole chain saw takes the danger and difficulty out of trimming your overgrown trees. At only 8.4 lbs, the Sun Joe SWJ802E is super lightweight and easy to handle. Stand safely on solid ground while adjusting Sun Joe's telescoping pole. Pole extends 9.4 ft to gain up to 15 feet of overhead reach! Powered by a 6.5-amp motor, the SWJ802E can handle the most stubborn tree limbs up to 7.5-inches thick. This pole chain saw features an 8-inch Sun Joe bar and chain with an auto-oiler to keep the bar and chain fully lubricated during use. Unique to SWJ802E is a multi-position adjustable head, which cuts from 0o to 30o angles. Unlike gas-powered tools, the Sun Joe pole saw is powered electrically, so you’ll reliably power up with the push of a button without having to deal with smoke, fumes, unpredictable starters, or costly tune-ups. Plus, SWJ802E comes equipped with a built-in safety switch to prevent accidental starting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.