This item is Discontinued.

Sun Joe Electric Pressure Washer | 12-Amp | 1740 PSI Max* | 1.59 GPM Max* SPX1500

Electric Pressure Washer | 12-Amp | 1740 PSI Max* | 1.59 GPM Max* (Discontinued)

  • Mfr # SPX1500
  • Zoro # G304938365
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPX1500
Zoro #
G304938365
UPC #
810829025173
Country of Origin
China

Description

Meet SPX1500, the powerful compact pressure washer from SUN JOE. Packed with 12 Amps of pure cleaning power, SPX1500 delivers a might blast - up to 1740 pounds of pressure per square inch (at initial discharge per CSA internal pressure testing) and 1.59 gallons per minute (with nozzle open at minimum pressure) - to demolish every last bit of dirt and get really clean, really fast. Simply twist the adjustable nozzle to go from intense jet to gentle spray and watch Sun Joe make light work of mildew, grease, oil, tar, mud, rust and more! And you’ll always clean smarter, not harder with the SPX1500’s built-in Total Stop System designed to save energy and prolong pump life. Tackle your toughest cleaning tasks with ease with our and Go With Joe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.