This item is Discontinued.

Sun Joe Electric Pressure Washer | 14.5-Amp | Pressure Select Technology | 2030 PSI Max* | 1.76 GPM Max* SPX4000

Electric Pressure Washer | 14.5-Amp | Pressure Select Technology | 2030 PSI Max* | 1.76 GPM Max* (Discontinued)

  • Mfr # SPX4000
  • Zoro # G704928768
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPX4000
Zoro #
G704928768
UPC #
810829028419
Country of Origin
China

Description

Tackle your toughest home, outdoor and auto cleaning projects with ease with the Sun Joe SPX4000 Electric Pressure Washer! Packed with 1800 watts of pure power, the 14.5-amp motor generates up to 2030 PSI (at initial discharge per CSA internal pressure testing) to demolish every last bit of dirt, grease, gunk and grime. Five Quick-Connect tips allow you to go from intense jet to gentle spray to suit the cleaning task, and the onboard 54.1 fl oz detergent tank lets you dial-in just the right amount of detergent to give your cleaning blast a boost! Featuring Sun Joe’s exclusive Pressure-Select Technology, the SPX4000 lets you pick the perfect pressure to combat dirt and grime with professional results, and a Total Stop power-saving system designed to save energy and prolong pump life when the trigger is not engaged. Cut your outdoor cleaning chores down to size, and Go With Joe - the SPX4000 from Sun Joe. Get Equipped.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.