This item is Discontinued.

Sun Joe Light Duty 1885 psi Water Electric Pressure Washer SPX2500

Light Duty 1885 psi Water Electric Pressure Washer (Discontinued)

  • Mfr # SPX2500
  • Zoro # G0548377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPX2500
Zoro #
G0548377
UPC #
810829025180
Country of Origin
China

Details

Operating Pressure (PSI)
1305 psi
Pressure Washer Duty Rating
Light Duty
Operating Pressure
1885 psi
Item
Pressure Washer
Power Type
Electric
Pressure Washer Style
Cart
Pressure Washer Flow Rate
1.59 gpm

Description

Electric Pressure Washer,1885 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.