This item is Discontinued.

Sun Joe Low Temp Extension Cord | 50-Foot | 14 Gauge | Lighted End (Refurbished) PJEXT50-B

Low Temp Extension Cord | 50-Foot | 14 Gauge | Lighted End (Refurbished) (Discontinued)

  • Mfr # PJEXT50-B
  • Zoro # G704938316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJEXT50-B
Zoro #
G704938316
UPC #
856890003658
Country of Origin
China

Description

The Snow Joe PJEXT50-B-RM 50-Foot (SJTW) extension cord is designed to withstand the toughest elements. The cord’s outer jacket provides superior resistance to oil, grease, moisture and abrasion is extremely flexible. Made from PVC, this ETL and OSHA rated cord can weather temperatures from a below freezing -40°F to 140°F. It’s fluorescent yellow color makes this cord easy to identify during use. The Power Joe indicator plug glows when the cord has power flowing. PJEXT50-B-RM is rated at 15 AMPs to deliver the maximum amount of power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.