This item is Discontinued.

Sun Joe Medium Duty 2030 psi Water Electric Pressure Washer, Pressure Washer Flow Rate: 1.76 gpm SPX3000-BLK

Medium Duty 2030 psi Water Electric Pressure Washer, Pressure Washer Flow Rate: 1.76 gpm (Discontinued)

  • Mfr # SPX3000-BLK
  • Zoro # G3491253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX3000-BLK
Zoro #
G3491253
UPC #
842470104914
Country of Origin
China

Details

Operating Pressure (PSI)
1450 psi
Item
Pressure Washer
Pressure Washer Duty Rating
Medium Duty
Operating Pressure
2030 psi
Power Type
Electric
Pressure Washer Flow Rate
1.76 gpm
Pressure Washer Water Type
Cold

Description

Electric,Pressure Washer,2030 PSI,14.5A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.