Shop SUN JOE
See all product information
Create Account
Ultra Fine Silica Sand, 20lb Bag
- Mfr # PLYSAND20
- Zoro # G523782329
product price:Â
$
24.97
/ea
Sold in multiples of 2 for
$49.94
Key Features
Width
13 in
Length
20.5 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLYSAND20
- Zoro #
- G523782329
- UPC #
- 810188810106
- Country of Origin
- United States
Dimensions
- Width
- 13 in
- Length
- 20.5 in
- Height
- 4 in
Details
- Item
- Sand
Description
Unleash endless creativity and sensory fun with Sun Joe PLYSAND20 Ultra Fine Silica Play Sand. This premium, natural white sand is ultra-clean, ultra-soft, and perfect for a variety of uses-from sandboxes, sensory tables, and therapy sessions to gardens, aquariums, and art projects. Specially crafted for safe play and learning, it’s ideal for both kids and adults, encouraging tactile development, motor skills, and imaginative exploration. Whether molding sandcastles, enhancing classroom activities, or creating calming therapy spaces, this 20 lb. bag of ultra-fine sand delivers smooth texture and versatility. Not for sandblasting use. Store in a dry, ventilated area to maintain purity. Turn any space into a playground for creativity and growth with Sun Joe Play Sand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.