2200-PSI PWMA Rated Electric Pressure Washer w/Accessories

  • Mfr # SPX3000-QW2
  • Zoro # G423782306
product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
14.5 in
Length
20 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPX3000-QW2
Zoro #
G423782306
UPC #
810188810090
Country of Origin
China

Dimensions

Width
12 in
Height
14.5 in
Length
20 in

Details

Item
Pressure Washer

Description

BLAST AWAY DIRT & GRIME. Take on tough outdoor cleaning tasks with the Sun Joe SPX3000-QW2 Electric Pressure Washer, delivering 2200 PSI of rated pressure and 1.1 GPM of rated flow for powerful, efficient cleaning. Equipped with a 14.9-amp motor, this pressure washer easily tackles dirt, grease, mildew, and stains on driveways, decks, patios, siding, and more.Designed for versatility, it includes three quick-connect nozzles (15°, 25°, 40°), allowing you to adjust the spray pattern to match any job. The 20-ft high-pressure hose and 35-ft power cord provide extended reach, while the rugged wheels ensure easy maneuverability across surfaces. With a maximum water inlet temperature of 104oF (40oC) and 101 PSI inlet pressure, the SPX3000-QW2 is built for durability and performance.Lightweight at just 24 lbs, this pressure washer is easy to transport and store, making it a convenient solution for all your outdoor cleaning needs. Get the job done faster and with less effort-Sun Joe has you covered!

Ratings & reviews