Bronn Industrial 3/4" Room Darkening Curtain Rod, 36-66", Matte Black
- Mfr # SN47073E
- Zoro # G401207487
product price:
$
29.89
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SN47073E
- Zoro #
- G401207487
- UPC #
- 42437022491
- Country of Origin
- China
- Color
- Matte Black
Dimensions
- Size Range
- 36-66"
Description
The Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod is designed to wrap around your window frame to save energy, block light, and reduce noise. The textured matte black finished industrial styled telescoping pipework steel rod is adjustable from 36-66” to fit a variety of window sizes and projects 3.75” from the wall. Use on larger windows in larger rooms, like your bedroom, dining room, or living room to hang light, medium, or heavyweight curtains. It is ideal for hanging curtains with grommets and can be used with clip rings. Pair with Sun Zero curtain panels (sold separately) to maximize energy saving, light blocking, and noise reducing features. Room Darkening Rod Set Includes: one telescoping steel curtain rod with two mounting brackets, one center support, screws, drywall anchors, and installation instructions. Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod is designed to wrap around your window frame to save energy, block light, and reduce noiseThe textured telescoping rod is adjustable in length from 36-66" to fit your window and projects 3.75" from the wallThe 3/4" diameter rod is suited for larger windows in larger rooms of your home such as the living room, dining room, or bedroomPair with Sun Zero grommet curtain panels (sold separately) to maximize energy saving, light blocking, and noise reducing featuresIncludes: one telescoping curtain rod with two mounting brackets, one center support, screws, drywall anchors, and installation instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.