Zoro Homepage

NORWICH CURTNS IVY, 2PK

  • Mfr # AC-NORWICH84PRL

  • Zoro # G316250004


product price: $41.99
/pk 2, $21.00/ea

Key Features

Length
84 in
Color
Black
Material
Polyester
Width
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-NORWICH84PRL
Zoro #
G316250004
UPC #
29927570670
Country of Origin
United States

Dimensions

Length
84 in
Width
80 in

Details

Color
Black
Material
Polyester
Item
Blackout Curtains

Description

Sun Zero Norwich Ivory Blackout Curtains 80 in. W X 84 in. L


  • Sun Zero Norwich Blackout Curtain is perfect for any room in your home.
  • The woven solid design with an easy to hang grommet-top offers a classic style that fits in with any room decor while blocking light and noise for better sleep; help keep your home co

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.