Contemporary Aluminum Fire Table in Glossy Brown
- Mfr # 9718
- Zoro # G408350865
product price:Â
$
1,070.99
/ea
Key Features
Length
42 inch
Width
42 in
Height
25 inch
Color
Brown
Includes
Decorative Flame Glass, Tabletop Lid, Protective Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9718
- Zoro #
- G408350865
- UPC #
- 808862397180
- Country of Origin
- China
- Item
- Fire Table
- Material
- Aluminum
- Color
- Brown
- Includes
- Decorative Flame Glass, Tabletop Lid, Protective Cover
- Features
- Sliding Drawer, Easy to use Push-Start ignition, Adjustable feet, BTU of 50000
- Application
- 20 lb Propane Tank OR Natural Gas
Dimensions
- Length
- 42 inch
- Width
- 42 in
- Height
- 25 inch
Description
Cozy up outdoors on cool evenings with a Sunbeam Fire Pit or Fire Table. The Sunbeam Contemporary Aluminum Fire Table features an elegant sleek design with an alluring glossy brown finish.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.