Shop SUNBEAM
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Edge Aluminum Fire Table
- Mfr # 9107
- Zoro # G208350867
product price:Â
$
858.99
/ea
Key Features
Material
Aluminum
Length
52 inch
Width
34 in
Height
24.6 inch
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9107
- Zoro #
- G208350867
- UPC #
- 808862391072
- Country of Origin
- China
- Item
- Fire Table
- Material
- Aluminum
- Color
- Black
- Includes
- Decorative Flame Glass, Stow Away Lid, Protective Cover
- Features
- Sliding Drawer, Easy to use Push-Start ignition, Adjustable feet, BTU of 50000
- Application
- 20 lb Propane Tank OR Natural Gas
Dimensions
- Length
- 52 inch
- Width
- 34 in
- Height
- 24.6 inch
Description
Cozy up outdoors on cool evenings with a Sunbeam fire pit or fire table. The Sunbeam aluminum Edge fire table features an elegant silhouette with warm contours in a black onyx finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.