Shop LAVISH HOME
See all product information
Create Account
Throw Blanket for the Couch Luxurious, Soft Faux Fur Fluffy Comforter, Long Pile Blanket, White
- Mfr # 66-THROW030
- Zoro # G723303072
product price:Â
$
49.95
/ea
Key Features
Color
White
Width
60 in
Length
70 in
Material
100% Polyester, Long Pile Faux Fur, 320 GSM, and Sherpa 250 GSM
Type
Blankets & Throws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-THROW030
- Zoro #
- G723303072
- UPC #
- 193420934984
- Country of Origin
- China
- Color
- White
- Material
- 100% Polyester, Long Pile Faux Fur, 320 GSM, and Sherpa 250 GSM
- Type
- Blankets & Throws
- Item
- Throw Blanket
- Includes
- Throw Blanket
Dimensions
- Width
- 60 in
- Length
- 70 in
- Height
- 0.4 in
Description
Bring luxurious comfort and style to your home with this Faux Fur Throw Blanket by Lavish Home. The front is high-grade, long-pile, shaggy faux fur to provide maximum warmth and the look of real fur, and the back is made from 250 GSM Sherpa material for extra coziness. This soft blanket is hypoallergenic for comfortable use throughout the year. Use it for snuggling on the couch or on the bed, or drape it as a an throw to add unique texture to your home decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.