Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Size Heated Blanket with WiFi and Heated Body Pillow

  • Mfr # HEATEDBLANKETANDPILLOW

  • Zoro # G821738554


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Width
54 in
Color
White
Length
5 in
Material
Polyester
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEATEDBLANKETANDPILLOW
Zoro #
G821738554
UPC #
658580591137
Country of Origin
China

Dimensions

Width
54 in
Length
5 in
Height
20 in

Details

Item
Heated Blanket
Color
White
Material
Polyester

Description

Rest easy knowing ConfortSLIM, Sunbeam's thinnest and most flexible wire, is made with premium components. ComfortSLIM provides fast reliable heating and features that help prevent overheating. Dual safety circuits helps to monitor the blanket's operations throughout the night. Heated wire technology senses and adjusts for continuous heat. This Sunbeam Heated Body Pillow takes comfort to the next level by enhancing the benefits of a body pillow. It helps to support your hips and lower back, as well as improves blood circulation with soothing heat to keep you warm and help reduce muscle aches and tension. The super-soft pillow provides warmth via an internal heating wire and easy-to-use controller. The comfortable pillow is stuffed with 1500 grams of plush fill for a firmer feel. Plus, you can customize your experience with with 3 heat settings and 10-hour auto-off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.