
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9738
Zoro #
G208147757
UPC #
808862397388
Country of Origin
China
Dimensions
Length
34.5 inch
Width
34.5 inch
Height
24 inch
Details
Item
Fire Pit
Material
Eco Friendly Composite Material
Color
Brown
Includes
Decorative Flame Glass, Tabletop Lid, Protective Cover
Features
Lift-off door, Easy to use Push-Start ignition, Adjustable feet, BTU of 50000
Application
20 lb Propane Tank
Description
Cozy up outdoors on cool evenings with a Sunbeam Fire Pit or Fire Table The Sunbeam will dramatically enhance your outdoor living space with its rustic and unique design Metal lid
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.