
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9493
Zoro #
G508350871
UPC #
808862394936
Country of Origin
China
Dimensions
Length
48 inch
Width
22 inch
Height
24 inch
Details
Item
Fire Pit Table
Material
Eco Friendly Composite Material
Color
Grey
Includes
Decorative Flame Glass, Tabletop Lid, Protective Cover
Features
Lift-off door, Easy to use Push-Start ignition, Adjustable feet, BTU of 50000
Application
20 lb Propane Tank
Description
Cozy up outdoors on cool evenings with a Sunbeam Fire Pit or Fire Table. The Sunbeam features a rustic rectangular silhouette in a warm vintage grey.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.