87072 5 gal Trash Bags

  • Mfr # 6192694

  • Zoro # G703890929


product price:  $30.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6192694
Zoro #
G703890929
UPC #
-
Country of Origin
China

Details

Item
Trash Bags

Description

Features
  • Capacity: 5 gal.
  • Product Type: Trash Bags
  • Closure Type: Handle Tie
  • Number in Package: 72 pk
  • Thickness: 0.7 mil
  • Material: Plastic
  • Color Family: White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.