Zoro Homepage

Twin Electric Heated Fleece Blanket in Blue with Dial Control

  • Mfr # 2152482

  • Zoro # G321739433


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Width
84 in
Material
Fleece
Color
Blue
Length
62 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2152482
Zoro #
G321739433
UPC #
053891158893
Country of Origin
China

Dimensions

Width
84 in
Length
62 in
Height
0.5 in

Details

Material
Fleece
Color
Blue
Item
Heated Blanket

Description

Climb into your toasty bed and sleep soundly in warm, quilted softness. This Sunbeam Twin Quilted Fleece Heated Blanket is made of soft, 100% polyester in a cozy channel design. The EasySet Pro Controller comes with 10 heat settings and a 10-hour auto-off. The exclusive ThermoFine warming system senses and adjusts throughout the night for the highest comfort and consistent warmth.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.