
Twin Size Electric Water Resistant Heated Mattress Pad with Dual Digital Controllers
Mfr # 2152759
Zoro # G721737862
product price: $43.85
/eaKey Features
Material
Polyester
Length
39 in
Height
0.75 in
Width
75 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2152759
Zoro #
G721737862
UPC #
053891159661
Country of Origin
China
Dimensions
Length
39 in
Height
0.75 in
Width
75 in
Details
Material
Polyester
Color
White
Item
Electric Mattress Pad
Description
Rest easy knowing that the heart of your mattress pad, the heated wire, is made with premium components. It provides fast, even warmth and has features to help prevent overheating. Dual safety circuits helps to monitor the mattress pad's operations throughout the night. Heated wire technology senses and adjusts for continuous heat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.