Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Blade Drive 31.75" x4.5" x1"

  • Mfr # A-M87373

  • Zoro # G501291799


product price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-M87373
Zoro #
G501291799
UPC #
67195861323
Country of Origin
India

Description

Belt, Blade Drive, Color: Black, Type: DBL ANG CC, Material: Aramid Cord, Thickness: 0.702", Length: 158", Width: 7/8", Notes: 7/8" x 158" DBL ANG CC Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.