Zoro Homepage

BLADE-GRINDER, COMMERCIAL, 1HP 25" x16" x24.5"

  • Mfr # A-B1AC1012

  • Zoro # G001294443


product price: $1,803.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AC1012
Zoro #
G001294443
UPC #
80971108037
Country of Origin
United States

Description

BLADE-GRINDER, COMMERCIAL, 1HP, Notes 2: The B1AC1012 comes w/ a totally sealedÿ1 HP commercial-duty motor. The B1AC1012 offers 1,725 RPM and, Notes 2: has a specially designed reversing switch which allows you to grind both right and left hand blades, Notes 2: to a fine hollow grind., Notes 3: This grinder comes w/ a 12" x 1" x 7/8" premium-grade ceramic wheel.ÿThe extra large frame and work, Notes 3: table are manufactured from 3/16 formed steel., Web Notes: Commercial blade grinder is designed to sharpen every blade on the market. This includes standard,, Web Notes: commercial and Bush Hog type blades. The blade grinder comes with a sealed 1hp, 1,725 rpm, Web Notes: commercial-duty motor. The grinder has a specially designed reversing switch which allows you to, Web Notes: grind both right and left hand blades to a fine hollow grind. The grinderÜs extra large frame and, Web Notes: work table are manufactured from 3/16Þ formed steel. Grinder comes with (1) 12Þ x 1Þ x 7/8Þ, : premium-grade ceramic wheel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.