HepvO Waterless Waste Valve 1-1/4in

  • Mfr # BV1B/UA

  • Zoro # G316559879


product price: $45.85
/ea

Key Features

Body Material
Plastic
Overall Length
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV1B/UA
Zoro #
G316559879
UPC #
5027888240354
Country of Origin
United States

Dimensions

Overall Length
3.2 in

Details

Body Material
Plastic

Description

HepvO is a self sealing valve designed to close the waste connection below a sanitary fixture to prevent the escape of foul sewer air into the dwelling. HepvO is the innovative hygienic Self Sealing Waste Valve. It replaces the traditional water-seal trap and prevents the escape of foul sewer air from waste discharge systems. Unlike conventional waste traps, HepvO does not rely on trapped water to create a seal. Water seals are prone to failure by Evaporation, Siphonage and other Mechanisms. Instead, HepVo uses a self sealing membrane which performs the same function as a water seal trap but without the risk of depletion or freezing. HepvO actively eliminates negative pressure within the waste system by opening and allowing in fresh air until a state of equilibrium with atmosphere is reached. This means that secondary venting of the waste system via the inclusion of air admittance valves in the waste system is no longer necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.