Zoro Homepage

RIGGING-SAMSON-WHOOPIE SLING-1/2 11.3" x7.5" x2.25"

  • Mfr # A-B1ABW462

  • Zoro # G301713903


product price: $76.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1ABW462
Zoro #
G301713903
UPC #
3021332008
Country of Origin
United States

Description

RIGGING-SAMSON-WHOOPIE SLING-1/2, Notes 3: This coating provides increased sling durability. Each sling has a permanent rating tag attached., Basket Capacity: 4400 lbs, Choker Capacity: 1760 lbs, Construction: Tenex, Diameter: 1/2", Eye Size: 5", Length: 2.5' - 4', Permanent Single Leg Cap: 2220 lbs, Notes: The Whoopie Sling is an adjustable lifting sling with a permanent eye at one end and an adjustable, Notes: eye at the other that allows it to easily adapt to a variety of tasks and loads., Notes 2: The adjustment allows snug lifting control and minimizes the number of fixed length slings required., Notes 2: The sling is a braided non-torquing polyester rope with Samthane coating.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.