Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROLLER-DECK, 2.5X4, SMOOTH, BLACK 2.5" x2.5" x4.15"

  • Mfr # A-B1WL33

  • Zoro # G601714419


product price: $9.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1WL33
Zoro #
G601714419
UPC #
80971105904
Country of Origin
United States

Description

ROLLER-DECK, 2.5X4, SMOOTH, BLACK, Center Hole: 5/8", Hub: 4", Centered Hub Type, Tread Pattern: Smooth, Bearing Type: None, Style: Deck Roller, Wheel Color: Black, Notes: Fits 5000, 6000, and 7000 series models with 36", 38", 42", 48", amd 50" cuts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.