SAW-POCKETBOY-HANDSAW-6.75"-LG TOOTH 8" x3" x1.5"

  • Mfr # A-B1AB34617

  • Zoro # G301716195


product price:  $70.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AB34617
Zoro #
G301716195
UPC #
80971143797
Country of Origin
United States

Details

Item
Pruning Handsaw

Description

SAW-POCKETBOY-HANDSAW-6.75"-LG TOOTH, Notes 2: Clear plastic flip-lock carrying case with belt clip is includedType: Hand Saw, Weight: 0.45 pounds (200 grams) operating weight, .6 pounds (280 grams) weight with carrying case, Web Notes: The Silky Pocketboy is a compact lightweight folding saw with 6-3/4-inch blade that will take up, Web Notes: very little room in your pocket or backpack. Nicknamed as "Little Giant" due to its extraordinary, Web Notes: cutting capacity. This sleek saw features rust-resistant, hard chrome-plated, taper-ground blade, Web Notes: with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary, Web Notes: Silky MIRAI-ME (Smooth Cutting) The precision-ground, razor sharp blade provide fast, clean and, Web Notes: smooth cutting. The blade locks securely into one of two open positions, in line with the handle and, Web Notes:flush cutting. The blade resists the effects of tree resin and easily wipes clean. The non-slip, Web Notes: rubberized handle provides a sure and comfortable grip even in the most difficult operating, Web Notes: conditions. Exceptional design, strength, balance and superior finish quality. Clear plastic, Web Notes: flip-lock carrying case with belt clip is included. An ideal saw for your glove box or to carry on h

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.