Saw Pruner Kit - Notch Nobasu - 4 Section Telescoping Aluminum 20' 0" x0" x0"

  • Mfr # A-B1AB437342

  • Zoro # G001270010


product price:  $701.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1AB437342
Zoro #
G001270010
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Saw Pruner Kit

Description

Saw Pruner Kit - Notch Nobasu - 4 Section Telescoping Aluminum 20', Type: Pole Saw, Notes 3: Product applications include pruning & trimming, arborist & forestry, lawn & garden, Teeth: 5.5 teeth per inch (6.5 teeth per 30 mm), Weight: 7.9 pounds (3,580 grams) operating weight; 8.65 pounds (3,920 grams) weight with blade cover, Dim A (1): [EXT LENGTH] 20', Dim B (2): [STORED LENGTH]94", Dim C (3): [SECTIONS] 4, Dim D (4): [BLADE LENGTH] 420 mm/16.5", Notes: Features Silky's aggressive yet smooth cutting blades with protective scabbards. Rigid aluminum, Notes: construction resists bending. Improved cam collar locks with rib lock protection. Abrasion, Notes: resistant, low profile grip for enhanced control and ergonomics during pruning. Quick connect saw, Notes: head - notools needed., Web Notes: The Silky Hayate is a state-of-the-art, heavy-duty, aluminum telescoping pole saw. Thick aluminum, Web Notes: alloy extension poles are oval shaped, providing precise control over the direction of the blade, Web Notes: thus reducing bending to the minimum. The base pole has a pole-end shock absorber and comfortable, Web Notes: rubberized overgrip. The Hayate is manufactured with high visibility colors and comes equipped with, Web Notes: a new advanced design sheath with a built-in carry handle., Notes 2: Product applications include pruning & trimming, arborist & forestry, lawn & garden, Blade: Hayate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.