Saw Pruner Kit - Notch Sentei - 3 Section Telescoping Aluminum 16' 0" x0" x0"

  • Mfr # A-B1AB317739

  • Zoro # G801269962


product price: $416.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AB317739
Zoro #
G801269962
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Saw Pruner Kit

Description

Saw Pruner Kit - Notch Sentei - 3 Section Telescoping Aluminum 16', Notes 2: Product applications include pruning & trimming, arborist & forestry, lawn & garden, Dim A (1): [EXT LENGTH] 16', Dim B (2): [STORED LENGTH] 94", Dim C (3): [SECTIONS] 3, Blade: Hayauchi, Dim D (4): [BLADE LENGTH] 390 mm/15.4", Type: Pole Saw, Notes 3: Product applications include pruning & trimming, arborist & forestry, lawn & garde, Teeth: 5.5 teeth per inch (6.5 teeth per 30 mm), Weight: 5.55 pounds (2,520 grams) operating weight; 6 pounds (2,720 grams) weight with blade cover, Notes: Features Silky's aggressive yet smooth cutting blades with protective scabbards. Rigid aluminum, Notes: construction resists bending. Improved cam collar locks with rib lock protection. Abrasion, Notes: resistant, low profile grip for enhanced control and ergonomics during pruning. Quick connect saw, Notes: head - no tools needed., Web Notes: The Silky Hayauchi is the best-selling, professional, aluminum telescoping pole sale. The aluminum, Web Notes: alloy extension poles are oval shaped, providing precise control over the direction of the blade, Web Notes: giving strength and rigidity to the pole thus reducing being to the minimum. The base pole has a, Web Notes: pole-end shock absorber and comfortable rubberized over grip which ensures good hold and control., Web Notes: The blade with extra-large teeth can be adjusted to two different angles for lower or higher cutting, Web Notes: and features an upper and lower sickle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.