SAW-SILKY IBUKI-HAND SAW- XL TOOTH 24" x2" x9"

  • Mfr # A-B1AB27539

  • Zoro # G301716263


product price: $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AB27539
Zoro #
G301716263
UPC #
80971145190
Country of Origin
United States

Details

Item
Hand Saw

Description

SAW-SILKY IBUKI-HAND SAW- XL TOOTH, Length: 15.35"/390mm, Teeth: 5.5 teeth per inch (6.5 teeth per 30 mm), Type: Hand Saw, Weight: 1.2 pounds (540 grams) operating weight; 1.85 pounds (840 grams) weight with sheath, Notes: Custom black polypropylene sheath with ring and belt strap attachments is included, Web Notes: The Silky Ibuki is truly a professional heavy-duty curved hand saw. Silky's alternative to a chain, Web Notes: saw. Ibuki has the biggest, thickest and largest tooth blade of all the Silky's saws. The heavy-duty, Web Notes: blade is over 15" long, its teeth are designed to cut on the pull stroke for fast, efficient, Web Notes: cutting. Ibuki is most suitable for pruning large branches and is deal for aggressive cutting and, Web Notes: efficient chip removal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.