Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCABBARD-WEAVER-RUBBERIZED-21.5 25.75" x6" x1.25"

  • Mfr # A-B1AB080300125

  • Zoro # G401652430


product price: $51.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AB080300125
Zoro #
G401652430
UPC #
80971143805
Country of Origin
United States

Details

Item
Scabbard

Description

SCABBARD-WEAVER-RUBBERIZED-21.5, Notes: Curved back, Length: 21.5", Type: Hand Saw, Web Notes: Weaver Rubber scabbard belting is lockstitched and riveted for durability. The black 1" webbing leg, Web Notes: straps feature ladder lock buckles for non-slip, secure fit. The back of the scabbard features a, Web Notes: convenient nickel plated dee for attachment to a positioning saddle and a leather tab for a work, Web Notes: belt can be run through. The scabbard can also be positioned on the calf with straps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.