Shop SUNBELT
See all product information
Create Account
Spade Terminal 3" x4.5" x0.5"
- Mfr # A-B1SB207
- Zoro # G001769927
product price:Â
$
0.65
/ea
Sold in multiples of 20 for
$13.00
Key Features
Terminal Shape
Standard Fork
Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-B1SB207
- Zoro #
- G001769927
- UPC #
- 80971117400
- Country of Origin
- United States
- Item
- Fork Terminal
- Terminal Shape
- Standard Fork
- Insulation Color
- Red
Dimensions
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 22 AWG
Description
Spade Terminal, Size: 22-18, Color: Red
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.