Zoro Homepage

Square washer for B1MS26 3" x5" x1"

  • Mfr # A-B1MS4030

  • Zoro # G401711489


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Outside Diameter
5 in
Minimum Thickness
1 in
System of Measurement
Inch
Inside Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1MS4030
Zoro #
G401711489
UPC #
80971144785
Country of Origin
United States

Dimensions

Outside Diameter
5 in
Minimum Thickness
1 in
Inside Diameter
3 in

Details

Item
Square Washer
System of Measurement
Inch

Description

Square washer for B1MS26,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.