TIRE-AT489, AT25X11X12, 4 PLY 23" x23" x11"

  • Mfr # A-B1TI910

  • Zoro # G301530579


product price:  $223.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-B1TI910
Zoro #
G301530579
UPC #
-
Country of Origin
United States

Description

TIRE-AT489, AT25X11X12, 4 PLY, Dim A (1): 21.1, Includes: Tire only (does not include rim), Maximum Load: 455, Maximum PSI: 7, Mounted Diameter: 25.4, Mounted Width: 10.6, Ply: 4, Rim Width: 8, Tread Pattern: AT489, Tread Style: ATV/UTV, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.