TIRE-KNOBBY, AT22X11X8, 2 PLY 10.65" x19.5" x20.6"

  • Mfr # A-B1TI906

  • Zoro # G201530600


product price:  $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1TI906
Zoro #
G201530600
UPC #
3325937051
Country of Origin
United States

Description

TIRE-KNOBBY, AT22X11X8, 2 PLY, Dim A (1): 14.4, Includes: Tire only (does not include rim), Maximum Load: 495, Maximum PSI: 10, Mounted Diameter: 21.6, Mounted Width: 10.7, Ply: 2, Rim Width: 9, Tread Pattern: Knobby, Tread Style: ATV/UTV, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.